ThinkPad L14 Notebook 35.6 cm (14") Full HD Intel Core i7 i7-1355U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black

ThinkPad L14 Notebook 35.6 cm (14") Full HD Intel Core i7 i7-1355U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black

Order Code: ZT3431346S

£1,599.99 Inc VAT (20%)


Description

Lenovo ThinkPad L14. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1355U. Display diagonal: 35.6 cm (14") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 1.4 kg

See full description
Specifications for ThinkPad L14 Notebook 35.6 cm (14") Full HD Intel Core i7 i7-1355U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 11 Pro Black
  • Product Type
    Notebook
  • Operating System
    Windows 11 Pro
  • Weight
    1.4kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome