ThinkPad P16 Mobile Workstation 40.6 cm (16") Wqxga Intel Core i9 i9-13980HX 32 GB DDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Black

ThinkPad P16 Mobile Workstation 40.6 cm (16") Wqxga Intel Core i9 i9-13980HX 32 GB DDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Black

Order Code: ZT3462571S

£4,999.99 Inc VAT (20%)


Description

Lenovo ThinkPad P16. Product type: Mobile workstation, Form factor: Clamshell. Processor family: Intel® Core™ i9, Processor model: i9-13980HX. Display diagonal: 40.6 cm (16") , HD type: WQXGA, Display resolution: 2560 x 1600 pixels. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 1 TB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Black. Weight: 2.95 kg

See full description
Specifications for ThinkPad P16 Mobile Workstation 40.6 cm (16") Wqxga Intel Core i9 i9-13980HX 32 GB DDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Pro Black
  • Weight
    2.95kg
  • Operating System
    Windows 11 Pro
  • Product Type
    Mobile Workstation
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome