TravelMate P4 16in Ultra 5 16GB 512GB
0
1

TravelMate P4 16in Ultra 5 16GB 512GB

Order Code: ZT5349224SCopy

£1,139.99 Inc VAT (20%)
£1,229.997% off


Description

Get the mobile performance you need with an Acer TravelMate P4. With a 16in display and configured with the latest Intel Core™ processors, this business laptop is built to last while also offering a highly refined user experience.

Specifications for TravelMate P4 16in Ultra 5 16GB 512GB
  • Product Type
    Notebook PCs
  • Memory (RAM)
    16GB
  • Weight
    1.65kg
  • Operating System
    Windows 11 Pro
  • Screen Size
    16in
  • Webcam
    Yes
  • SSD
    512GB
  • Environment Support
    ENERGY STAR and TCO Certified
  • Processor
    Intel Core Ultra 5
  • Colour
    Black
  • Dimensions (W x D x H)
    358x251x18.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome