C235 A4 22ppm Wireless Copy/Print/Scan/Fax PS3 PCL5e/6 ADF 2 Trays Total 251 Sheets, UK

C235 A4 22ppm Wireless Copy/Print/Scan/Fax PS3 PCL5e/6 ADF 2 Trays Total 251 Sheets, UK

Order Code: ZT1691470S

£379.99 Inc VAT (20%)
£399.995% off


Description

Xerox C235 A4 22ppm Wireless Copy/Print/Scan/Fax PS3 PCL5e/6 ADF 2 Trays Total 251 Sheets UK, Laser, Colour printing, 600 x 600 DPI, A4, Direct printing, Blue, White
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for C235 A4 22ppm Wireless Copy/Print/Scan/Fax PS3 PCL5e/6 ADF 2 Trays Total 251 Sheets, UK
  • Colour
    Blue, White
  • Duty Cycle
    Up to 30, 000 pages per month
  • Scan Resolution
    600x600dpi
  • Speed Range
    21 to 30 ppm
  • Environment Support
    ENERGY STAR Certified
  • Weight
    19.4kg
  • Connection
    USB/Ethernet/WiFi/WiFi Direct
  • Print Speed Mono
    22ppm
  • Product Type
    Colour Laser Printer
  • Print Speed Colour
    22ppm
  • Print Resolution
    600x600dpi
  • Maximum Paper Size
    A4 Printer
  • Functions
    Print/Copy/Scan/Fax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome