Arista Networks SFP 10G SR Comp SFP Plus

Arista Networks SFP 10G SR Comp SFP Plus

Order Code: ZT1537531S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Arista Networks SFP 10G SR Comp SFP Plus The AR-SFP-10G-SR-ST is an Arista Networks SFP-10G-SR compatible fibre transceiver module that has been designed, programmed and tested to work with Arista Networks brand switches and routers. It delivers dependable 10 GbE connectivity over fibre cable, for 10GBase-SR compliant networks, with a maximum distance of up to 300 m (984 ft).
Technical Specifications:
Wavelength: 850nm
Maximum Data Transfer Rate: 10 Gbps
Type: Multi Mode Fibre
Connection Type: LC Connector
Maximum Transfer Distance: 300 m (984 ft)
MTBF: 498,745,585 hours
Power Consumption: < 1.3W
Digital Diagnostics Monitoring (DDM): Yes
This SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions.
StarTech.com SFPs
All StarTech.com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
More like this
Specifications for Arista Networks SFP 10G SR Comp SFP Plus
  • Weight
    20g
  • Number of Ports
    1
  • Data Rates
    10GBps
  • Type
    Ethernet Switches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome