1m Slim 3.5mm RightAngle Audio Cable MM

1m Slim 3.5mm RightAngle Audio Cable MM

Order Code: ZT1537553S

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Startech 1m Slim 3. 5mm RightAngle Audio Cable MM Easily connect an iPod� or other MP3 player to a car stereo. This 3-foot Slim 3. 5mm Right Angle to Right Angle Stereo Audio Cable is the perfect solution for portable audio devices (iPod�, iPhone�, iPad�, MP3 Players), featuring a slim connector moulding that fits easily into a 3. 5mm headphone jack, even if the device is in a protective case. For those difficult to reach areas, our Right Angle 3. 5mm stereo audio to 3. 5mm right angle cable allows you to connect where a normal (straight) stereo audio connector cannot. Like all StarTech. com cables, this 3-foot 3. 5mm Slim Stereo Audio Cable is backed by our Lifetime Warranty, providing guaranteed quality and reliability.

See full description
Specifications for 1m Slim 3.5mm RightAngle Audio Cable MM
  • Colour
    Black
  • Weight
    14g
  • Type
    AV Cables
  • MFR Part No.
    8STMU3MMS2RA
  • Cable Length
    0.9m
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    3.5mm Mini-Jack Male to 3.5mm Mini_Jack Male
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome