6ft 3.5mm Stereo Audio Cable

6ft 3.5mm Stereo Audio Cable

Order Code: ZT1537655S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

StarTech 6ft 3.5mm Stereo Audio Cable This 6ft Stereo Audio Cable features two 3.5mm Male audio connectors, providing a high quality audio connection between your computer and various audio devices.
Constructed of only high quality materials and designed for dependability and durability, this high quality 6ft Stereo Audio Cable is backed by StarTech.com's Lifetime Warranty.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 6ft 3.5mm Stereo Audio Cable
  • Weight
    28.6g
  • Colour
    Black
  • MFR Part No.
    8STMU6MM
  • Type
    External Computer Cables
  • Cable Length
    1.8m
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    3.5mm Mini-Jack (Male) to Mini-Jack (Male)
  • Form
    Audio Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome