Targus CitySmart 12, 12.5, 13, 13.3, 14" SlimlineTopload Laptop Case. Case type: Briefcase, Maximum screen size: 35.6 cm (14") , Number of front pockets: 1, Carrying handle (s) , Shoulder strap. Weight: 610 g. Surface coloration: Monochromatic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy