Re.life Galaxy Tab A8 10.5" Black Case

Re.life Galaxy Tab A8 10.5" Black Case

Order Code: ZT4792580S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

This case is made of 55% recycled materials while guaranteeing the quality of protection and durability of your device. To effectively protect your Galaxy Tab A8 against everyday scratched and drops, this case offers a permanent protection thanks to its flap. It also allows to use your device in two positions : keyboard mode and photo & video mode. Its flap provides an additional comfort with its system of standby and automatic activation of your tablet. 1% of the sales generated by the RE.LIFE range is donated to associations for the protection of the environment.

See full description
Specifications for Re.life Galaxy Tab A8 10.5" Black Case
  • Type
    Tablet Cases
  • Brand Compatibility
    Samsung
  • Recycled Product
    55% Recycled Materials
  • Model Specific
    Samsung Galaxy Tab A8 10.5in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome