Gooseneck Tablet Holder - Bendable Tablet Arm
0
1
2
3
4

Gooseneck Tablet Holder - Bendable Tablet Arm

Order Code: ZT1090253S

£69.99 Inc VAT (20%)


Description

Gooseneck Tablet Holder - For Most 7" to 11" Tablets

Specifications for Gooseneck Tablet Holder - Bendable Tablet Arm
  • Display Swivel
    +90° / - 90°
  • Wall Mountable
    No
  • Maximum Display Size
    11"
  • Display Tilt
    +90° / - 90°
  • Width
    184.98mm
  • Displays Supported
    1
  • Colour
    Black
  • Weight
    1016.726kg
  • Length
    500mm
  • Material
    Steel and Plastic
  • Minimum Display Size
    7in
  • Mounting Type
    Desk & Grommet Clamp
  • Height
    82mm
  • MFR Part No.
    ARMTBLTUGN
  • Type
    Active Holder
  • Depth
    500mm
  • Arm Swivel
    360°
  • Display Rotation
    360°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome