XT185 PMR446 2 Way Radio Twin Pack

Order Code: ZT3382706S

£113.99 Inc VAT (20%)


Description

License-free PMR446 radio, 8km (5 miles) range, 16 channels + 121 privacy codes, auto keypad lock, auto squelch, up to 24 hours battery life, channel scan/monitor, simple setup with easy pairing. Across the warehouse, shop floor or school playground, the Motorola Solutions XT185 enables instant and clear communications at the touch of a button.

Developed for business and commercial users, the XT185 is a general-purpose two-way radio, ideal for users needing to stay in touch with staff, colleagues or team members quickly, easily and economically. With long battery life, compact size, lightweight, and easy pairing, the XT185 is the perfect radio for the cost-conscious user.

Included in the box:
Two radios, Two charger pods, Two rechargeable Li-Ion batteries, Two belt clips, Two short lanyards, Two earbuds, One mains adapter

See full description
Specifications for XT185 PMR446 2 Way Radio Twin Pack
  • Product Type
    PMR446 2 Way Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome