Power Supply Adapter 24V

Power Supply Adapter 24V

Order Code: ZT1559234S

£27.99each Inc VAT (20%)
£279.90 minimum order value
QuantityPriceDiscount
1 - 9£27.990%
10 +£26.874%

Minimum order quantity: 10.
Currently unavailable

Description

Power Supply Adapter 24v 750ma Pl8xx/1500/25xx Ps28x In

Specifications for Power Supply Adapter 24V
  • Input Voltage
    100-240V
  • Output Voltage
    24V
  • Output Current
    0.75A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome