4 Port USB-C Hub 100W PD Pass Through

4 Port USB-C Hub 100W PD Pass Through

Order Code: ZT3526554SCopy

£56.99 Inc VAT (20%)


Description

This 4-Port USB-C Hub with optional USB Power Delivery (PD) pass-through, expands the connectivity of a USB-C laptop. This hub features four USB 3.2 Gen 2 (10Gbps) Type-C ports, that support high-bandwidth USB peripherals. Connect the attached USB-C cable to a USB Type-C or Thunderbolt™ 3/4 port, located on the host computer, to enable the quick connection of up to 4 peripherals. This lightweight USB-C Hub can operate with bus-power. Alternatively, connect a USB-C power adapter (not included) to the designated USB-C PD port for laptop charging.

See full description
Specifications for 4 Port USB-C Hub 100W PD Pass Through
  • Cable Length
    345mm
  • For Use With
    USB-C Devices
  • Type
    USB Hubs
  • Colour
    Space Grey
  • Number of Ports
    4
  • Power Source
    Bus-powered
  • Weight
    160g
  • USB Speed
    USB 3.1
  • Maximum Data Transfer Rate
    10Gbps
  • Dimensions
    60x135x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome