Hood HDC 06B Tolu 1M20G - 2500198144

Hood HDC 06B Tolu 1M20G - 2500198144

Order Code: ZT4996006S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.596%
10 +£11.7812%


Description

Weidmuller HOOD HDC 06B TOLU 1M20G HDC Core Assortment (P201) 1788120000

Specifications for Hood HDC 06B Tolu 1M20G - 2500198144
  • Depth
    43mm
  • No. of Openings
    1
  • Operating Temperature
    40 - 125
  • Height
    52mm
  • Width
    75mm
  • Housing Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome