XLR CABLE PLUG 5C SKT AX-5F

XLR CABLE PLUG 5C SKT AX-5F

Order Code: ZT1756803S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Sealing: IP40
ConnectorType: Circular
NumOfContacts: 5
ContactPlating: Silver
ContactMatingLife: 1000
TerminationMethod: Solder
ShellMaterial: Zinc Alloy
AmperageRating: 18AWG
OperatingVoltage_DC: 133V
OperatingTemperature: -13F to 167F (-25C to 75C)

See full description
Specifications for XLR CABLE PLUG 5C SKT AX-5F
  • Connector Type
    Circular
  • Amperage Rating
    18AWG
  • No. Contacts
    5
  • Contact Plating
    Silver
  • Contact Mating Life
    1000
  • Operating Temperature
    13F to 167F (-25C to 75C)
  • Operating Voltage DC
    133V
  • Sealing
    IP40
  • Terminated Method
    Solder
  • Shell Material
    Zinc Alloy
  • MFR Part No.
    AST AX-5F
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome