KSHR200C10RS45HN13 Dodeka Max 45 Shell Mill D=20
0
1

KSHR200C10RS45HN13 Dodeka Max 45 Shell Mill D=20

Order Code: ZT1175229S

212.02mm
10
£1,499.99 Inc VAT (20%)


Description

Shell Mills
Dodeka MAX™ 45°

18 Variants available
 
Product Name
 
 
 
 
 
 
Price
Product Thumbnail Image
KSHR300HN7545M4 Dodeka Max 45 Shell Mill D=3" 88.62 mm 93.53 mm Imperial 4 55.5600 mm,55.56 mm 4

£699.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR80A04RS45HN13 Dodeka Max 45 Shell Mill D=80 92.37 mm 97.331 mm Metric 4 60.0000 mm,60 mm 4

£699.99Inc VAT

Get it in 10-12 days
Product Thumbnail Image
KSHR100B05RS45HN13 Dodeka Max 45 Shell Mill D=10 112.16 mm 117.33 mm Metric 5 80.0000 mm,80 mm 5

£899.99Inc VAT

Get it by Wed, 12th Mar
Product Thumbnail Image
KSHR400HN7545M5 Dodeka Max 45 Shell Mill D=4" 113.854 mm 118.93 mm Imperial 5 73.0200 mm,73.02 mm 5

£899.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR125B06RS45HN13 Dodeka Max 45 Shell Mill D=12 136.96 mm 142.331 mm Metric 6 90.0000 mm,90 mm 6

£1,199.99Inc VAT

Get it by Wed, 12th Mar
Product Thumbnail Image
KSHR500HN7545M6 Dodeka Max 45 Shell Mill D=5" 138.966 mm 144.33 mm Imperial 6 96.8400 mm,96.84 mm 6

£1,199.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR600HN7545M8 Dodeka Max 45 Shell Mill D=6" 164.366 mm 169.73 mm Imperial 9 127.0000 mm,127 mm 9

£1,499.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR160C09RS45HN13 Dodeka Max 45 Shell Mill D=16 172 mm 177.323 mm Metric 9 110.0000 mm,110 mm 9

£1,499.99Inc VAT

Get it by Wed, 12th Mar
Product Thumbnail Image
KSHR200C10RS45HN13 Dodeka Max 45 Shell Mill D=20 212.02 mm 217.317 mm Metric 10 130.0000 mm,130 mm 10

£1,499.99Inc VAT

Get it by Wed, 12th Mar
Product Thumbnail Image
KSHR200C12RS45HN13 Dodeka Max 45 Shell Mill D=20 212.02 mm 217.317 mm Metric 12 130.0000 mm,130 mm 12

£1,799.99Inc VAT

Get it by Wed, 12th Mar
Product Thumbnail Image
KSHR800HN7545M10 Dodeka Max 45 Shell Mill D=8" 215.258 mm 220.51 mm Imperial 12 127.0000 mm,127 mm 12

£1,799.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR250C12RS45HN13 Dodeka Max 45 Shell Mill D=25 262.01 mm 267.312 mm Metric 12 130.0000 mm,130 mm 12

£2,149.99Inc VAT

Get it in 10-12 days
Product Thumbnail Image
KSHR250C14RS45HN13 Dodeka Max 45 Shell Mill D=25 262.01 mm 267.312 mm Metric 14 130.0000 mm,130 mm 14

£2,599.99Inc VAT

Get it in 10-12 days
Product Thumbnail Image
KSHR1000HN7545M10 Dodeka Max 45 Shell Mill D=10 265.967 mm 271.31 mm Imperial 14 176.8500 mm,176.85 mm 14

£2,599.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR1000HN7545C10 Dodeka Max 45 Shell Mill D=10 266.008 mm 271.31 mm Imperial 12 176.8500 mm,176.85 mm 12

£2,149.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR1200HN7545M10 Dodeka Max 45 Shell Mill D=12 316.828 mm 322.107 mm Imperial 18 229.0000 mm,229 mm 18

£3,099.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR315C14RS45HN13 Dodeka Max 45 Shell Mill D=31 327.018 mm 332.307 mm Metric 14 230.0000 mm,230 mm 14

£2,699.99Inc VAT

Get it in 20-23 days
Product Thumbnail Image
KSHR315C18RS45HN13 Dodeka Max 45 Shell Mill D=31 327.018 mm 332.307 mm Metric 18 230.0000 mm,230 mm 18

£3,099.99Inc VAT

Get it in 20-23 days
KSHR300HN7545M4 Dodeka Max 45 Shell Mill D=3"

£699.99Inc VAT

Get it in 20-23 days
KSHR80A04RS45HN13 Dodeka Max 45 Shell Mill D=80

£699.99Inc VAT

Get it in 10-12 days
KSHR100B05RS45HN13 Dodeka Max 45 Shell Mill D=10

£899.99Inc VAT

Get it by Wed, 12th Mar
KSHR400HN7545M5 Dodeka Max 45 Shell Mill D=4"

£899.99Inc VAT

Get it in 20-23 days
KSHR125B06RS45HN13 Dodeka Max 45 Shell Mill D=12

£1,199.99Inc VAT

Get it by Wed, 12th Mar
KSHR500HN7545M6 Dodeka Max 45 Shell Mill D=5"

£1,199.99Inc VAT

Get it in 20-23 days
KSHR600HN7545M8 Dodeka Max 45 Shell Mill D=6"

£1,499.99Inc VAT

Get it in 20-23 days
KSHR160C09RS45HN13 Dodeka Max 45 Shell Mill D=16

£1,499.99Inc VAT

Get it by Wed, 12th Mar
KSHR200C10RS45HN13 Dodeka Max 45 Shell Mill D=20

£1,499.99Inc VAT

Get it by Wed, 12th Mar
KSHR200C12RS45HN13 Dodeka Max 45 Shell Mill D=20

£1,799.99Inc VAT

Get it by Wed, 12th Mar
KSHR800HN7545M10 Dodeka Max 45 Shell Mill D=8"

£1,799.99Inc VAT

Get it in 20-23 days
KSHR250C12RS45HN13 Dodeka Max 45 Shell Mill D=25

£2,149.99Inc VAT

Get it in 10-12 days
KSHR250C14RS45HN13 Dodeka Max 45 Shell Mill D=25

£2,599.99Inc VAT

Get it in 10-12 days
KSHR1000HN7545M10 Dodeka Max 45 Shell Mill D=10

£2,599.99Inc VAT

Get it in 20-23 days
KSHR1000HN7545C10 Dodeka Max 45 Shell Mill D=10

£2,149.99Inc VAT

Get it in 20-23 days
KSHR1200HN7545M10 Dodeka Max 45 Shell Mill D=12

£3,099.99Inc VAT

Get it in 20-23 days
KSHR315C14RS45HN13 Dodeka Max 45 Shell Mill D=31

£2,699.99Inc VAT

Get it in 20-23 days
KSHR315C18RS45HN13 Dodeka Max 45 Shell Mill D=31

£3,099.99Inc VAT

Get it in 20-23 days

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome