Alex 1 Light Outdoor Pedestal Light Black IP44, E27

Alex 1 Light Outdoor Pedestal Light Black IP44, E27

Order Code: ZT3313697SCopy

£79.99 Inc VAT (20%)


Description

Alex 1 Light Outdoor Pedestal Light Black IP44, E27 | Description: This black outdoor post lamp with clear glass is perfect for lighting your garden and outdoor areas. The look of the lamp is traditional, with elements from Victorian street lighting producing a beautiful, classic look for the exterior of your home. The post lamp is also IP44 rated and waterproof to protect against the elements. | Features: Material: Clear Glass, IP Rating: IP44, Height (cm) : 53, Length (cm) : 26, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Alex 1 Light Outdoor Pedestal Light Black IP44, E27
  • Weight
    1.5kg
  • Maximum Wattage
    100W
  • Length
    26cm
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Product Type
    Outdoor Pedestal Light
  • Colour
    Black
  • Height
    53cm
  • Class
    1 (Earthed)
  • Material
    Clear Glass
  • Bulb Included
    No
  • No. of Lights
    1
  • Wattage
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome