Bliss Outdoor Bollard Light Brushed Stainless Steel, Frosted Polycarbonate IP44, E27

Bliss Outdoor Bollard Light Brushed Stainless Steel, Frosted Polycarbonate IP44, E27

Order Code: ZT3314145SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Bliss Outdoor Bollard Light Brushed Stainless Steel, Frosted Polycarbonate IP44, E27 | Description: The outdoor bollard light is an attractive, modern fitting with a brushed stainless steel finish. A contemporary light that will enhance the appearance of any premises. Matching items available | Features: Finish: Brushed Stainless Steel, Frosted Polycarbonate, Material: Polycarbonate, Stainless Steel, IP Rating: IP44, Height (cm) : 80, Diameter (cm) : 14, Lamp Type: E27, Bulb: LED, Wattage (max) : 9.2

See full description
Specifications for Bliss Outdoor Bollard Light Brushed Stainless Steel, Frosted Polycarbonate IP44, E27
  • Height
    80cm
  • Bulb
    LED
  • Diameter
    14cm
  • Lamp Type
    E27
  • Product Type
    Outdoor Bollard Light
  • IP Rating
    IP44
  • Maximum Wattage
    9.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome