Darwin Outdoor Bollards Stainless Steel IP44, E27

Darwin Outdoor Bollards Stainless Steel IP44, E27

Order Code: ZT3315289SCopy

£102.99 Inc VAT (20%)


Description

Darwin Outdoor Bollards Stainless Steel IP44, E27 | Description: Add safe and beautiful light to your outdoor lighting scheme with the Darwin Stainless Steel Outdoor Modern Bollard Light. Welcome family and friends at the front entrance with this handsome light fixture finished in versatile stainless steel. Perfect for an updated exterior. | Features: Finish: Stainless Steel, Material: Stainless Steel Height (cm) : 46.00, Diameter (cm) : 11.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 20W

See full description
Specifications for Darwin Outdoor Bollards Stainless Steel IP44, E27
  • Product Type
    Outdoor Bollard
  • Finish
    Stainless Steel
  • Lamp Type
    E27
  • Maximum Wattage
    20W
  • Number of Lights
    1
  • IP Rating
    IP44
  • Diameter
    11.5cm
  • Height
    46.0cm
  • Dimmable
    Yes with Dimmable Bulbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome