Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Bollard, Post & Pedestal Lights
Groundlight Sng Directional LED 3000K IP67 7W 110 Degree 900mm
By JCC
Order Code:
ZT5067985S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/electrical-and-lighting/bollard-post-and-pedestal-lights/groundlight-sng-directional-led-3000k-ip67-7w-110-degree-900mm/p/ZT5067985S
Add to quotation
View all Bollard, Post & Pedestal Lights
Description
JCC GROUNDLIGHT SNG DIRECTIONAL LED 3000K IP67 7W 110DEG 900MM In-ground JC17026
Specifications
Specifications for Groundlight Sng Directional LED 3000K IP67 7W 110 Degree 900mm
Colour Temperature
3000 - 3000 K
Maximum Wattage
9W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome