Hayes Outdoor Integrated Led Wall & Spike Light Black IP65

Hayes Outdoor Integrated Led Wall & Spike Light Black IP65

Order Code: ZT3315375SCopy

£99.99 Inc VAT (20%)


Description

Hayes Outdoor Integrated LED Wall & Spike Light Black IP65 | Description: A well-placed spike light is a perfect solution for a dark outdoor area. The Hayes Outdoor Integrated LED Wall and Spike Light in Black is the perfect choice to light up your outdoor space for wonderful evenings at home. Aim the adjustable lamp head up or down depending on your needs. | Features: Finish: Black, Material: Die Cast Aluminium Height (cm) : 24.50, Width (cm) : 7.60, Lamp Type: INTEGRATED LED, IP Rating: IP65, Kelvin: 4000K, Lumens: 604lm, Bulb Included: Bulb Included, Wattage (max) : 6W

See full description
Specifications for Hayes Outdoor Integrated Led Wall & Spike Light Black IP65
  • Product Type
    Wall & Spike Light
  • Bulb Included
    Yes
  • Height
    24.5cm
  • Maximum Wattage
    6W
  • IP Rating
    IP65
  • Width
    7.6cm
  • Finish
    Black
  • Lamp Type
    Integrated LED
  • Material
    Die Cast Aluminium
  • Lumens
    604Lumens
  • Colour Temperature
    4000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome