Knightsbridge 230V IP65 15W Stainless Steel Led Bollard 950mm - 3000K - CBL15SS

Knightsbridge 230V IP65 15W Stainless Steel Led Bollard 950mm - 3000K - CBL15SS

Order Code: ZT3315513SCopy

£469.99 Inc VAT (20%)


Description

Knightsbridge 230V IP65 15W Stainless Steel LED Bollard 950mm - 3000K - CBL15SS | Description: Stainless Steel Bollard - new introduction to the expanding Knightsbridge Professional portfolio.
Stainless Steel housing with a curved inverted funnel reflector with clear lens allows an indirect, diffused 360° light output. Giving a stunning all-round lighting effect along with a stylish, contemporary fitting.

- High efficiency SMD LED
- IP65 rating
- Supplied with anchor bolt mounting kit
- Comes with 1m outdoor cable and IP68 cable gland

3000K, Warm White | Features: Finish: Stainless Steel, Material: 304 Stainless steel, IP Rating: IP65, Height: 95cm, Diameter: 16cm, Bulb Included: Yes, Dimmable: No, Kelvin: 3000K - Warm White, Lumens: 810lm, Weight: 8.8kg, Wattage (max) : 15W

See full description
Specifications for Knightsbridge 230V IP65 15W Stainless Steel Led Bollard 950mm - 3000K - CBL15SS
  • Dimmable
    No
  • Diameter
    16cm
  • Voltage
    230V
  • Product Type
    Bollards
  • Material
    304 Stainless Steel
  • Finish
    Stainless Steel
  • IP Rating
    IP65
  • Bulb Included
    Yes
  • Maximum Wattage
    15W
  • Height
    95cm
  • Weight
    8.8kg
  • Lumens
    810Lumens
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome