Michigan Led Outdoor Short Aluminium Bollard Light Grey IP54

Michigan Led Outdoor Short Aluminium Bollard Light Grey IP54

Order Code: ZT3311254SCopy

£101.99 Inc VAT (20%)


Description

Michigan LED Outdoor Short Aluminium Bollard Light Grey IP54 | Description: These outdoor lights are sure to create a positive addition to any outdoor area. The dark grey finish match any garden colour scheme, while providing a slightly softer look than black. The fittings are LED, making them energy saving as well as lowering overhead costs. The pleasing, modern design is available in more than one style, giving you the freedom of choice as to what is best for your setting and allowing you to match up the fittings. 3 Year finish guarantee. | Features: Finish: Grey, IP Rating: IP54, Height (cm) : 50, No. of Lights: 1, Lamp Type: LED, Kelvin: 4000, Lumens: 540, Wattage (max) : 5.2, Weight (kg) : 1.4, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: A

See full description
Specifications for Michigan Led Outdoor Short Aluminium Bollard Light Grey IP54
  • Energy Efficiency
    A
  • Wattage
    5.2
  • Maximum Wattage
    5.2W
  • Height
    50cm
  • Colour
    Light Grey
  • Lamp Type
    LED
  • Product Type
    Outdoor Bollard Light
  • Class
    1 (Earthed)
  • Bulb Included
    Yes
  • Number of Lights
    1
  • Weight
    1.4kg
  • Finish
    Grey
  • IP Rating
    IP54
  • Lumens
    540Lumens
  • Colour Temperature
    4000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome