Palin Outdoor Spike Light Matt Black, Glass IP44, GU10

Palin Outdoor Spike Light Matt Black, Glass IP44, GU10

Order Code: ZT3312936SCopy

£59.99 Inc VAT (20%)


Description

Palin Outdoor Spike Light Matt Black, Glass IP44, GU10 | Description: This is a high quality spike light finished in matt black for a stunning designer look. IP44 rated meaning suitable for outdoor use. This spike is perfect for lighting up walls, signs and garden features. Matching items available. | Features: Finish: Matt Black, Glass, Material: Glass, Stainless Steel (304) , IP Rating: IP44, Height (cm) : 33, Depth (cm) : 16, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 7W, Weight (kg) : 1.02

See full description
Specifications for Palin Outdoor Spike Light Matt Black, Glass IP44, GU10
  • Maximum Wattage
    7W
  • Depth
    16cm
  • Finish
    Matt Black, Glass
  • Dimmable
    Yes
  • Height
    33cm
  • Weight
    1.02kg
  • IP Rating
    IP44
  • Product Type
    Spike Light
  • Lamp Type
    GU10
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome