PICCO Outdoor 12W Led Spike Light Matt Black 4000K, IP65

PICCO Outdoor 12W Led Spike Light Matt Black 4000K, IP65

Order Code: ZT3315237SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

Picco Outdoor 12W LED Spike Light Matt Black 4000K, IP65 | Features: Finish: Matt Black | Material: Glass Height (cm) : 20.30 | Diameter (cm) : 6.70 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: 4000K | Lumens: 900lm | Dimmable: Non-dimmable | Bulb Included: Yes | Wattage (max) : 12W | Weight (kg) : 0.50

Specifications for PICCO Outdoor 12W Led Spike Light Matt Black 4000K, IP65
  • Height
    20.3cm
  • Bulb Included
    Yes
  • IP Rating
    IP65
  • Weight
    0.5kg
  • Diameter
    6.7cm
  • Colour
    Black
  • Finish
    Matt Black
  • Material
    Glass
  • Product Type
    Spike Light
  • Number of Lights
    1
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    12W
  • Dimmable
    Non Dimmable
  • Colour Temperature
    4000K
  • Lumens
    900Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome