Pyramid Outdoor Floor Bollard IP44 3.3W Brushed Stainless Steel

Pyramid Outdoor Floor Bollard IP44 3.3W Brushed Stainless Steel

Order Code: ZT3313689SCopy

£92.99 Inc VAT (20%)


Description

Pyramid Outdoor Floor Bollard IP44 3.3W Brushed Stainless Steel | Description: This is a LED, high quality exterior lighting range which uses a stepped reflector to provide a distinctive light pattern. Available in a choice of wall and post options and finished in brushed stainless steel. | Features: Finish: Brushed Stainless Steel, Material: Stainless Steel (304) , Height (cm) : 80, Diameter (cm) : 12, Lamp Type: Integrated LED, Wattage: 3.3W, Bulb Included: Yes, Non-dimmable, Lumens (L) : 300

See full description
Specifications for Pyramid Outdoor Floor Bollard IP44 3.3W Brushed Stainless Steel
  • Bulb Included
    Yes
  • Wattage
    3.3W
  • Dimmable
    No
  • Material
    Stainless Steel (304)
  • Diameter
    12cm
  • Height
    80cm
  • Product Type
    Outdoor Floor Bollard
  • Lamp Type
    Integrated LED
  • Finish
    Brushed Stainless Steel
  • Lumens
    300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome