Search Light Eu - Garden Spike - Black

Search Light Eu - Garden Spike - Black

Order Code: ZT3314480SCopy

£39.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Garden Spike - Black | Features: Finish: Black, Clear | IP Rating: IP44 | Height (cm) : 25 | Max Height (cm) : 32 | Width (cm) : 32 | Shade Finish: Black | Shade Finish: Clear | Shade Diameter (cm) : 6 | No. of Lights: 1 | Lamp Type: GU10 | Dimmable: No | Wattage (max) : 10W | Bulb Included: No

Specifications for Search Light Eu - Garden Spike - Black
  • Max Height
    32cm
  • Dimmable
    No
  • Shade Diameter
    6cm
  • Lamp Type
    GU10
  • Height
    25cm
  • No. of Lights
    1
  • IP Rating
    IP44
  • Finish
    Black
    Clear
  • Product Type
    Garden Spike
  • Colour
    Black
  • Maximum Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome