Tango Outdoor Bollard Light Stainless Steel IP44, E27

Tango Outdoor Bollard Light Stainless Steel IP44, E27

Order Code: ZT3314210SCopy

£93.99 Inc VAT (20%)


Description

Tango Outdoor Bollard Light Stainless Steel IP44, E27 | Description: The bollard light has an interesting modern design finished in brushed stainless steel, and will provide the perfect complement to any outdoor space. Matching items available | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 80, Diameter (cm) : 13.8, No. of Lights: 1, Lamp Type: E27, Bulb: LED, Wattage (max) : 9.2, Weight (kg) : 1.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Tango Outdoor Bollard Light Stainless Steel IP44, E27
  • Wattage
    9.2
  • Material
    Polycarbonate
  • Bulb
    LED
  • Diameter
    13.8cm
  • Maximum Wattage
    9.2W
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Weight
    1.7kg
  • Bulb Included
    No
  • Product Type
    Bollard Light
  • Height
    80cm
  • Finish
    Brushed Stainless Steel
  • Class
    1 (Earthed)
  • Number of Lights
    1
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome