Tango Outdoor Bollard Light Stainless Steel, Polycarbonate IP44, E27

Tango Outdoor Bollard Light Stainless Steel, Polycarbonate IP44, E27

Order Code: ZT3314217SCopy

£74.99 Inc VAT (20%)


Description

Tango Outdoor Bollard Light Stainless Steel, Polycarbonate IP44, E27 | Description: The post light has an interesting modern design finished in brushed stainless steel, and will provide the perfect complement to any outdoor space. Matching items available | Features: Finish: Stainless Steel, Polycarbonate, Material: Polycarbonate, Stainless Steel, IP Rating: IP44, Height (cm) : 50, Diameter (cm) : 13.8, Lamp Type: E27, Bulb: LED, Wattage (max) : 9.2, Weight (kg) : 1.2, Class: 1 (Earthed)

See full description
Specifications for Tango Outdoor Bollard Light Stainless Steel, Polycarbonate IP44, E27
  • Lamp Type
    E27
  • Maximum Wattage
    9.2W
  • Height
    50cm
  • Bulb
    LED
  • IP Rating
    IP44
  • Weight
    1.2kg
  • Class
    1 (Earthed)
  • Diameter
    13.8cm
  • Product Type
    Outdoor Bollard Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome