Tucson 1 Light Small Outdoor Bollard Light Dark Grey IP44, E27

Tucson 1 Light Small Outdoor Bollard Light Dark Grey IP44, E27

Order Code: ZT3310483SCopy

£69.99 Inc VAT (20%)


Description

Tucson 1 Light Small Outdoor Bollard Light Dark Grey IP44, E27 | Description: This outdoor post light is available in dark grey, which is suited for sleek and minimally styled outdoor areas. The cylindrical post stands at 45cm making it the perfect height for illuminating driveways and garden paths. As a recommendation, we also offer the Outdoor 1LT Post at 90CM in height. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This item has a rating of IP44, meaning that it is fully splash proof. Class one. | Features: Finish: Dark Grey, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 45, Diameter (cm) : 11, No. of Lights: 1, Lamp Type: E27 LED, Wattage (max) : 7

See full description
Specifications for Tucson 1 Light Small Outdoor Bollard Light Dark Grey IP44, E27
  • Maximum Wattage
    7W
  • IP Rating
    IP44
  • Diameter
    11cm
  • Height
    45cm
  • Lamp Type
    E27 LED
  • Material
    Polycarbonate
  • Wattage
    7
  • Finish
    Dark Grey
  • Number of Lights
    1
  • Product Type
    Bollard Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome