Tulsa Outdoor Wall & Spike Light Black IP44, GU10

Tulsa Outdoor Wall & Spike Light Black IP44, GU10

Order Code: ZT3314889SCopy

£46.99 Inc VAT (20%)


Description

Tulsa Outdoor Wall & Spike Light Black IP44, GU10 | Description: Uplight any outdoor space with the Tulsa Outdoor Black Wall and Spike Light. It has a moveable head to aim brilliant light up or down and a sleek style to pair effortlessly with existing outdoor fixtures. Not only will this fixture add wonderful illumination for navigation or entertaining it is an easy way to lend a layer of security to your surroundings. | Features: Finish: Black Height (cm) : 30.00, Width (cm) : 6.30, Lamp Type: GU10, Number of Lights: 1, IP Rating: IP44, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 7W

See full description
Specifications for Tulsa Outdoor Wall & Spike Light Black IP44, GU10
  • Dimmable
    Yes with Dimmable Bulbs
  • Maximum Wattage
    7W
  • Finish
    Black
  • IP Rating
    IP44
  • Width
    6.3cm
  • Height
    30.0cm
  • Lamp Type
    GU10
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome