Veron Outdoor Integrated Led Long Spike Ground Light Black IP65

Veron Outdoor Integrated Led Long Spike Ground Light Black IP65

Order Code: ZT3315345SCopy

£109.99 Inc VAT (20%)


Description

Veron Outdoor Integrated LED Long Spike Ground Light Black IP65 | Description: Light up a sidewalk, garden or drive in style with the Veron Outdoor Integrated LED Black Long Spike Ground Light. Useful for uplighting trees, shrubbery or downlighting the ground area for safe navigation this fixture provides brilliant light with an modern look for any exterior setting. | Features: Finish: Black, Material: Die Cast Aluminium Height (cm) : 65.00, Width (cm) : 5.50, Lamp Type: INTEGRATED LED, IP Rating: IP65, Kelvin: 3000K, Lumens: 378lm, Bulb Included: Bulb Included, Wattage (max) : 5W

See full description
Specifications for Veron Outdoor Integrated Led Long Spike Ground Light Black IP65
  • Material
    Die Cast Aluminium
  • Height
    65.0cm
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • IP Rating
    IP65
  • Maximum Wattage
    5W
  • Width
    5.5cm
  • Finish
    Black
  • Colour Temperature
    3000K
  • Lumens
    378Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome