Cannes Outdoor Effect Portable Lantern Usb Black Dimmable 42cm 2700, 3000K, IP54

Cannes Outdoor Effect Portable Lantern Usb Black Dimmable 42cm 2700, 3000K, IP54

Order Code: ZT3331785SCopy

£199.99 Inc VAT (20%)


Description

Cannes Outdoor Effect Portable Lantern USB Black Dimmable 42cm 2700, 3000K, IP54 | Features: Finish: Black | Material: Aluminium | IP Rating: IP54 | Height: 42cm | Width: 15cm | Depth: 15cm | Lamp Type: Integrated LED | Bulb Included: Yes

Specifications for Cannes Outdoor Effect Portable Lantern Usb Black Dimmable 42cm 2700, 3000K, IP54
  • Colour Temperature
    2700K, 3000K
  • Width
    15cm
  • Product Type
    Lantern
  • Material
    Aluminium
  • Bulb Included
    Yes
  • Height
    42cm
  • Lamp Type
    Integrated LED
  • Finish
    Black
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome