Round Conduit 20mm x 3m

Round Conduit 20mm x 3m

Order Code: ZT4968961S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Dietzel Univolt Round Conduit 20mm x 3m 664704

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Conduit 20mm x 3m
  • Diameter
    20mm
  • Type
    Round Conduit
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome