Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Edge Protection
Connection Unit Switched Flex Outlet+neon 13A Metalclad
By Scolmore
Order Code:
ZT4998679S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/edge-protection/connection-unit-switched-flex-outlet%2Bneon-13a-metalclad/p/ZT4998679S
Add to quotation
View all Edge Protection
Description
Scolmore CONNECTION UNIT SWITCHED FLEX OUTLET+NEON 13A METALCLAD Metal Clad CL052
Specifications
Specifications for Connection Unit Switched Flex Outlet+neon 13A Metalclad
Width
80mm
Depth
42mm
Height
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome