Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Extension Lead 4 Way Multi Socket
By Status
Order Code:
ZT4878467S
£10.39
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.39
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/extension-lead-4-way-multi-socket/p/ZT4878467S
Add to quotation
View all Extension Cable Reels
Description
Four socket extension with three metre cable. 13A rating. Power indicator light for easy use.
Specifications
Specifications for Extension Lead 4 Way Multi Socket
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome