Control Switch 1 Gang DP 20A x Painted White White Insert

Control Switch 1 Gang DP 20A x Painted White White Insert

Order Code: ZT4980670S

£49.99 Inc VAT (20%)


Description

GET CONTROL SWITCH 1 GANG DP 20AX PAINTED WHITE WHITE INSERT Ultimate Flat Plate (8B) GU2210WPW

Specifications for Control Switch 1 Gang DP 20A x Painted White White Insert
  • Overall Depth
    101.0mm
  • Number of Gangs
    1.0
  • Overall Width
    88.0mm
  • Overall Height
    88.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome