Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Control Switch 1 Gang DP 20A x White
By GET
Order Code:
ZT4976809S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.63
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/control-switch-1-gang-dp-20a-x-white/p/ZT4976809S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONTROL SWITCH 1 GANG DP 20AX WHITE Ultimate Slimline White Moulded (8A) GU2010
Tags:
#BulkDiscount
Specifications
Specifications for Control Switch 1 Gang DP 20A x White
Overall Width
86mm
Overall Height
86mm
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome