0.5mm Black 2-Core 100M PVC Har H03VV-F - 2192Y-0.5

0.5mm Black 2-Core 100M PVC Har H03VV-F - 2192Y-0.5

Order Code: ZT4978472S

£1.52each Inc VAT (20%)
£1,520.00 minimum order value

Minimum order quantity: 1000.

Description

Jaylow 0.5MM BLACK 2-CORE 100M PVC HAR H03VV-F 2192Y (Group E) 2192Y-0.5

More like this
Specifications for 0.5mm Black 2-Core 100M PVC Har H03VV-F - 2192Y-0.5
  • Sheath Colour
    White
  • Sheath Material
    Polyvinyl chloride (PVC)
  • Conductor Category
    Class 5 = flexible
  • Number of Wires
    2
  • Core Insulation Material
    Polyvinyl chloride (PVC)
  • Overall Diameter
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome