5400 Lumen Rechargeable Flood Light

5400 Lumen Rechargeable Flood Light

Order Code: ZT2473666S

£199.99 Inc VAT (20%)


Description

Ultra bright 5400 lumen 50W 6500K SMD LEDs
Top quality LEDs with up to 100,000 hour lifespan
Dual Power - rechargeable and mains powered
Super tough heavy duty nylon construction
Low profile design for easy storage & transport
Glare-free milky lens for extensive light spread
Intelligent heat dissipating design
180° adjustable stand/handle with holes for tripod/magnet
Memory switch - remembers last mode used
IP65 dust & water resistant
IK09 shock proof and 2m drop resistant
5 x Battery level and charging indicators
15V 1.5A mains charger included with multi- country adaptors
Quick 31⁄2 hour charge time
Magnet attachment and tripods available (not included)

See full description
Specifications for 5400 Lumen Rechargeable Flood Light
  • Bulb Type
    LED
  • Overall Depth
    81mm
  • Overall Width
    273mm
  • Head Type
    Single
  • Maximum Wattage
    50W
  • Power Source
    Rechargable Battery
    Mains
  • Overall Height
    205mm
  • Light Type
    Floodlight
  • Case Material
    Nylon
  • MFR Part No.
    RF-5400
  • Ingress Protection Rating (IP Rating)
    IP65
  • Number of Pieces
    1
  • For Use With
    Magnets and Tripods
  • Resistant Properties
    Dust-resistant
    Water-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome