DF1200 LED Single Head Telescopic 16A 110V

DF1200 LED Single Head Telescopic 16A 110V

Order Code: ZT3917002SCopy

£49.99 Inc VAT (20%)


Description

Fully adjustable tripod extends from 0.6m to 1.7m. Shatterproof, frosted plastic lens diffuses light. 120° light spread. Low 20W power consumption. Delivers 1200 lumens of output. Light head can be fitted onto any Defender floor stand or tripod. Light head: IP65, plug: IP44 rating. 3m rubber cable.

Specifications for DF1200 LED Single Head Telescopic 16A 110V
  • Cable Length
    3m
  • Lumens
    1200
  • Power Supply
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome