Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Downlight LED V50 Tilt Fire Rated 7W IP65 650LM Brushed Nickel
By JCC
Order Code:
ZT5069292S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/downlight-led-v50-tilt-fire-rated-7w-ip65-650lm-brushed-nickel/p/ZT5069292S
Add to quotation
View all Floodlights
Description
JCC DOWNLIGHT LED V50 TILT FIRE RATED 7W IP65 650LM BRSHD NICKEL Tilt CCT JC1002/BN
Specifications
Specifications for Downlight LED V50 Tilt Fire Rated 7W IP65 650LM Brushed Nickel
Width
84mm
Colour Temperature
3000 - 4000 K
Luminous Flux
800 - 800 lm
Voltage
230 - 240V
Maximum System Power
6W
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome