Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Downlight V50 Tilt LED Fire Rated IP20 7W 650LM White
By JCC
Order Code:
ZT5072681S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/downlight-v50-tilt-led-fire-rated-ip20-7w-650lm-white/p/ZT5072681S
Add to quotation
View all Floodlights
Description
JCC DOWNLIGHT V50 TILT LED FIRE RATED IP20 7W 650LM WHI Tilt CCT JC1002/WH
Specifications
Specifications for Downlight V50 Tilt LED Fire Rated IP20 7W 650LM White
Width
84mm
Colour Temperature
3000 - 4000 K
Number of Poles
3
Voltage
230 - 240V
Maximum System Power
6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome