Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight LED 4000K IP65 10W Black Aluminium
By JCC
Order Code:
ZT5068389S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-led-4000k-ip65-10w-black-aluminium/p/ZT5068389S
Add to quotation
View all Floodlights
Description
JCC FLOODLIGHT LED 4000K IP65 10W BLACK ALUMINIUM Floodlight 10W JC45200BLK
Specifications
Specifications for Floodlight LED 4000K IP65 10W Black Aluminium
Colour Temperature
4000 - 4000 K
Length
131.4mm
Width
26.5mm
Light Distribution
GU5.3
Voltage Type
Gilt
Maximum System Power
10W
Cover Material
Post-top
Beam Angle
Thin-film
Colour of Light
L
Housing Colour
Normally open contact
Surface Protection
P21/5W
Reflector
Pointed
Light Source Type
Digital-sat
Light Diffuser Type
Black
Power Factor
0.5
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome