Floodlight LED 4000K IP65 20W Black Alu

Order Code: ZT5068279S

£31.99 Inc VAT (20%)


Description

JCC FLOODLIGHT LED 4000K IP65 20W BLK ALU Floodlight 20W JC45202BLK

Specifications for Floodlight LED 4000K IP65 20W Black Alu
  • Length
    184.2mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    28.3mm
  • Reflector
    Pointed
  • Voltage
    220 - 240V
  • Housing Colour
    Normally open contact
  • Light Distribution
    GU5.3
  • Cover Material
    Post-top
  • Power Factor
    0.5
  • Light Diffuser Type
    Black
  • Light Source Type
    Digital-sat
  • Surface Protection
    P21/5W
  • Colour of Light
    L
  • Maximum System Power
    20W
  • Beam Angle
    Thin-film
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome