Lumin LED Emerg Sng 4000K IP65 6FT 35W 4300LM Frost

Lumin LED Emerg Sng 4000K IP65 6FT 35W 4300LM Frost

Order Code: ZT5068601S

£152.99 Inc VAT (20%)


Description

JCC LUMIN LED EMERG SNG 4000K IP65 6FT 35W 4300LM FROST ToughLED Weatherproof JC71557EM/FR

More like this
Specifications for Lumin LED Emerg Sng 4000K IP65 6FT 35W 4300LM Frost
  • Length
    1870mm
  • Width
    85mm
  • Power Factor
    0.92
  • Number of Poles
    4
  • Voltage
    220 - 240V
  • Maximum System Power
    35W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome