Luminaire LED Em Twin 4000K IP65 5FT 57W 7000LM Frosted

Luminaire LED Em Twin 4000K IP65 5FT 57W 7000LM Frosted

Order Code: ZT5068387S

£154.99 Inc VAT (20%)


Description

JCC LUMINAIRE LED EM TWIN 4000K IP65 5FT 57W 7000LM FROSTED ToughLED Weatherproof JC71556EM/FR

Specifications for Luminaire LED Em Twin 4000K IP65 5FT 57W 7000LM Frosted
  • Width
    118mm
  • Length
    1570mm
  • Number of Poles
    4
  • Power Factor
    0.92
  • Maximum System Power
    57W
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome