Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Luminaire LED Twin 4000K IP65 5FT 57W 7000LM Frosted
By JCC
Order Code:
ZT5068576S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/luminaire-led-twin-4000k-ip65-5ft-57w-7000lm-frosted/p/ZT5068576S
Add to quotation
View all Floodlights
Description
JCC LUMINAIRE LED TWIN 4000K IP65 5FT 57W 7000LM FROSTED ToughLED Weatherproof JC71556FR
Specifications
Specifications for Luminaire LED Twin 4000K IP65 5FT 57W 7000LM Frosted
Length
1570mm
Width
118mm
Maximum System Power
57W
Power Factor
0.92
Voltage
220 - 240V
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome