Enclosure 18500 Series Chassis 2000 x 1200 x 400mm Steel

Enclosure 18500 Series Chassis 2000 x 1200 x 400mm Steel

Order Code: ZT4977209S

£1,699.99 Inc VAT (20%)
£1,799.995.5% off


Description

Schneider Electric ENCLOSURE 18500 SERIES CHASSIS 2000X1200X400MM STEEL Floor (Steel & Stainless Steel Enclosures) NSYSM2012402DP

More like this
Specifications for Enclosure 18500 Series Chassis 2000 x 1200 x 400mm Steel
  • RAL Number
    7035
  • Number of Doors
    1
  • Colour
    Grey
  • Number of Locks
    1
  • Depth
    400mm
  • Width
    1200mm
  • Material
    Steel
  • Height
    2000mm
  • Surface Finish
    Powder coated
  • IK Rating
    IK10
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome