Festoon Lights

Festoon Lights


£69.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £69.99

Description

This Faithfull Festoon Light on a 22 metre cable is supplied with 10 x bulbs. The compact LED bulbs are spaced 2m apart, with each bulb providing a bright white 400 lumen light output. Screw mounting holes allow the bulbs to be securely fixed. Up to 8 sets of these festoon lights can be daisy chained together, maximum 176M with 80 LED bulbs. The yellow cable offers maximum visibility on the worksite.  These festoon lights will provide a very effective solution to illuminating a large area, there will be instant light in multiple locations without shadows which can be caused by tripod lighting.

Feature Attributes

Wattage:
50 W
Light Type:
Festoon Lights
Bulb Type:
LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome